- For 3/16" Drill
- Straight
- No Ball Check
- 25/64" OAL
- 3/32" Shank Length
description
- For damaged fittings replacement. Medium and low pressure applications. Serrated shank for gripping and no tapping costs.
compliances
- 0
| Dia. | 0.3125 in |
| Type/Angle | Straight |
| Overall Length | 0.390625 in |
| Drill Diameter | 3/16 in |
| Shank Length | 3/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 98468100806 |

