- 65° Angle
- 3/8" Hex Size
- 25/32" Overall Length
- 19/64" Shank Length
features
- Used on many industrial machines and heavy equipment, including trucks and cars
- Features ball check to exclude dirt
- Maximum pressure 10,000 psi
- For heavy lubricants in cold weather
| Thread Size | 1/4 |
| Compliance | None |
| Hex Size | 3/8 in |
| Plating | Bright Zinc |
| Thread Type | Taper |
| Material | Steel |
| Connection Type | Male |
| Threads per Inch | 28 |
| Heat Treated | None |
| Shank Length | 19/64 in |
| Type/Angle | 65° |
| Overall Length | 25/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 98468100813 |

