- Straight
- 5/16" Hex Size
- 1 5/8" Overall Length
- 1" Shank Length
description
- Recommended assembly into 1/4-28 UNF, Class 3B, straight threaded holes having modified maximum minor diameter of 0.2152" to ensure 75% minimum thread height.
applications
- Cars
- Trucks
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- Conforms to Society of Automotive Engineers lubrication thread specification (SAE-LT).
| Thread Type | Taper |
| Material | Steel |
| Thread Size | 1/4 |
| Threads per Inch | 28 |
| Connection Type | Male |
| Overall Length | 1 5/8 in |
| Heat Treated | None |
| Hex Size | 5/16 in |
| Shank Length | 1 in |
| Plating | Bright Zinc |
| Type/Angle | Straight |
| Weight | 0.02 LB |
| EAN or UPC | 98468100837 |

