- 10-32 UNF-2A Thread
- Straight
- 1/4" Hex Size
- 1/2" Overall Length
- 1/8" Shank Length
description
- Special threads and sizes for specialized lubrication.
features
- No ball check.
| Thread Size | #10-32 |
| Material | Steel |
| Type | Thread Forming Fitting |
| Self Forming | Yes |
| Type/Angle | Straight |
| Hex Size | 1/4 in |
| Threads per Inch | 32 |
| Thread Type | UNF-2A |
| Overall Length | 1/2 in |
| Connection Type | Male |
| Shank Length | 1/8 in |
| Weight | 0.046 LB |
| EAN or UPC | 98468100844 |

