- 1/8 in Inlet Thread Size
- NPTF (F) Inlet Thread
description
- Permits easy handling of control valves and prevents damage to hose from twisting.
features
- For handling grease controls valves to prevent damage to hose caused by twisting
- Thread 1/8 NPTF (f) x 1/8 PTF SAE Spl Short
- Steel construction with spring and leather cup
caution
- For use with hand-operated grease guns only
| Swivel Type | Straight |
| Pressure [Max] | 4,800 psi |
| Threads | 1/8 NPTF(m) |
| Color | Silver |
| Material | Zinc Plated Steel, Steel |
| Outlet Thread Size | 1/8 in |
| Inlet Thread Size | 1/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 98468120361 |

