- 7/16"-27 NS-2(f) Thread
- Giant Pull-On Type
- 15,000 psi
description
- For use with standard or giant button head fittings.
| Thread Type | NS-2 |
| Use With | Standard or Giant Button Head Fittings |
| Threads per Inch | 27 |
| Thread Size | 7/16 |
| Coupler Type | Giant Pull-On |
| Male / Female | Female |
| Weight | 0.41 LB |
| EAN or UPC | 98468100899 |

