- Giant Push-On Type
- 7/16"-27 NS-2 (f) Thread
- Use w/Standard or Giant Button Head Fittings
description
- For use with standard or giant button head fittings.
| Thread Size | 7/16 |
| Threads per Inch | 27 |
| Male / Female | Female |
| Use With | Standard or Giant Button Head Fittings |
| Coupler Type | Giant Push-On |
| Thread Type | NS-2 |
| Weight | 0.5 LB |
| EAN or UPC | 98468100912 |

