- 1/8" PTF SAE Short Thread
- 1-3" Water Opening Pressure
description
- Allows air to escape when internal pressures are built up.
applications
- Transmissions
- Differentials
- Speed reducers
- Gear housing
features
- Prevents water or dirt from entering
| Thread Size | 1/8 |
| Thread Type | PTF |
| Type/Angle | Vent |
| Shank Length | 17/64 in |
| Overall Length | 1 in |
| Opening Pressure | 1 to 3 in Water |
| Hex Size | 7/16 in |
| Weight | 0.031 LB |
| EAN or UPC | 98468100929 |

