- 1/4"-28 Special Taper Thread
- 90° Angle
- 3/4" OAL
- 3/8" Hex
description
- Thread forming fittings have special tapered drive threads to reshape the material in an untapped hole. Effectively installed by spinning into the untapped hole, but may also be driven straight into the untapped hole.
features
- Leakproof seal
- Maximum pressure 10,000 psi
- May be replaced by any standard thread fitting
compliances
- 0
| Recommended Hole Size [Min] | 0.23 in |
| Hex Size | 3/8 in |
| Thread Type | Special Taper |
| Material | Steel |
| Threads per Inch | 28 |
| Overall Length | 0.75 in |
| Type/Angle | 90° |
| Recommended Hole Size [Max] | 0.235 in |
| Thread Size | 1/4 |
| Connection Type | Male |
| Weight | 0.018 LB |
| EAN or UPC | 98468100950 |

