- 18" Long
- 1/8" NPTF (m)
- Permits Wide 35° Leak-Proof Sealing Angle
description
- Various lengths permit ease of attachment to hydraulic fittings.
features
- Triple-jaw-type ends
- 25° leak-proof sealing angle
- 1/8" NPTF
| Pressure | 1500 psi |
| Use With | 6304-B |
| Thread Type | NPTF |
| Coupler Type | Standard Hydraulic |
| Overall Length | 18 in |
| Thread Size | 1/8 |
| Weight | 1.2 LB |

