Skip to content Skip to navigation menu
Hydraulic Coupler

308730-A

Hydraulic Coupler
Item #100874336
  • Narrow Type
  • 1/8" NPTF(f) Thread
  • 10,000 psi
  • Rubber Seal
  • Built-In Check Valve
Hydraulic Coupler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Narrow Type
  • 1/8" NPTF(f) Thread
  • 10,000 psi
  • Rubber Seal
  • Built-In Check Valve

description

  • Provides quick, positive connections with hydraulic fittings.

features

  • Built-in check valve.
Threads 1/8 NPT(f)
Coupler Type Narrow Hydraulic
Thread Type NPT(f)
Weight 0.04 LB
EAN or UPC 98468101049
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison