Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Adapter

310912

Adapter
Item #100872786
  • 45° Angle
  • 1/4"-28 Taper Thread (Sae-LT)(M) x 1/8" NPTF(f)
Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45° Angle
  • 1/4"-28 Taper Thread (Sae-LT)(M) x 1/8" NPTF(f)
Adapter Type 45 °
Type/Angle 45°
Overall Length N/A
Threads 1/4-28 SAE-LT Taper Thread(m), 1/8 NPTF(f)
Weight 0.02 LB
EAN or UPC 98468101070
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison