- Breather Type
- 1 1/2" OAL
- 33/64" Shank Length
- 3/4" Hex Size
- Special Cap Prevents Water or Dirt From Entering
description
- Allows air to escape when internal pressures are built up.
applications
- Transmissions
- Differentials
- Speed reducers
- Gear housing
features
- Prevents water or dirt from entering
| Thread Type | PTF SAE Short |
| Shank Length | 33/64 in |
| Type/Angle | Breather |
| Hex Size | 3/4 in |
| Plating | None |
| Overall Length | 1 1/2 in |
| Thread Size | 3/8 |
| Weight | 0.1 LB |
| EAN or UPC | 98468101087 |

