- 1/8" BSPT Relief Fitting
- 1/4 - 1 psi Opening Pressure
features
- Achieves pressure tight joints by the threads alone
| Threads per Inch | 27 |
| Opening Pressure | 1/4 to 1 psi |
| Type/Angle | Pipe Thread |
| Thread Size | 1/8 |
| Thread Type | BSPT |
| Overall Length | 0.5 in |
| Weight | 0.011 LB |
| EAN or UPC | 98468341100 |

