- Relief Pressure(PSI)
- OAL 1/2"
- Shank Length 19/64"
- Hex Size 7/16"
description
- For use where excessive lubricant pressures are not desirable. These safety valves open at a predetermined pressure.
applications
- Gearbox housings
- Moving and sliding parts
- King pins
- Universal joints
features
- Fittings are 1/8" PTF SAE special short threads
| Relief Pressure | 1/4 to 1 psi |
| Thread Size | 1/8 |
| Shank Length | 19/64 in |
| Type/Angle | Straight |
| Thread Type | PTF SAE |
| Hex Size | 7/16 in |
| Overall Length | 1/2 in |
| Weight | 0.03 LB |
| EAN or UPC | 98468101193 |

