- Air & Water Hose
- 3/8 in
- 7 ft Long
features
- Coupled air/water hoses
| I.D. | 3/8 in |
| Male Thread | 1/4 in (NPTF) |
| Operating Pressure [Max] | 200 psi |
| Hose Length | 7 ft |
| Weight | 1.0 LB |
| EAN or UPC | 98468122884 |
| I.D. | 3/8 in |
| Male Thread | 1/4 in (NPTF) |
| Operating Pressure [Max] | 200 psi |
| Hose Length | 7 ft |
| Weight | 1.0 LB |
| EAN or UPC | 98468122884 |