- Material Pressure Pump Hose
- Female/Female Connection, 1/2 in
- 25 ft Long
- 1/4" ID
- 8000 psi, 20000 psi [Max]
features
- High pressure coupled grease hoses
| Thread Size | 1/2 |
| Reinforcement | Double Wire Braid |
| Operating Pressure | 8000 psi |
| Length | 25 ft |
| Measuring System | Inch |
| Connection Type | Female/Female |
| Inside Dia. | 0.25 in |
| Operating Pressure [Max] | 20000 psi |
| Weight | 6.5 LB |
| EAN or UPC | 98468123331 |

