- 12 1/8" Long
- Permits Wide 35° Leak-Proof Sealing Angle
- Ends are 1/8" NPTF (m)
description
- Various lengths permit ease of attachment to hydraulic fittings.
features
- Triple-jaw-type ends
- 25° leak-proof sealing angle
- 1/8" NPTF
| Overall Length | 12.125 in |
| Coupler Type | Standard Hydraulic |
| Pressure | 1500 psi |
| Thread Type | NPTF |
| Thread Size | 1/8 |
| Use With | 308730 |
| Weight | 0.031 LB |

