- Giant Pull-On Type
- 1/4" PTF Sae Short (f) Thread
- Use w/Standard or Giant Button Head Fittings
description
- For use with standard or giant button head fittings.
| Thread Type | PTF SAE Short |
| Male / Female | Female |
| Thread Size | 1/4 |
| Use With | Standard or Giant Button Head Fittings |
| Threads per Inch | N/A |
| Coupler Type | Giant Pull-On |
| Weight | 0.15 LB |
| EAN or UPC | 98468124383 |

