- For 1/4" Drill
- 17/64" Shank Length
- No Ball Check
- 9/16" OAL
description
- Used extensively to avoid tapping costs in a wide variety of applications. Recommended for low and medium pressures only.
compliances
- 0
| Shank Length | 0.265625 in |
| Overall Length | 0.5625 in |
| Dia. | 0.34375 in |
| Drill Diameter | 1/4 in |
| Type/Angle | Straight |
| Hex Size | 11/32 in |
| Weight | 0.1 LB |

