- Breather Type
- 25/32" OAL
- 17/64" Shank Length
- 7/16" Hex
- Zinc Dichromate Plated
description
- Allows air to escape when internal pressures are built up.
applications
- Transmissions
- Differentials
- Speed reducers
- Gear housing
features
- Prevents water or dirt from entering
| Type/Angle | Breather |
| Plating | Zinc Dichromate |
| Overall Length | 25/32 in |
| Shank Length | 17/64 in |
| Thread Size | 1/8 |
| Hex Size | 7/16 in |
| Thread Type | PTF |
| Weight | 0.021 LB |
| EAN or UPC | 98468101391 |

