- 1-5 psi
- For 3/8" Drill
- OAL 1/2"
- 1/8" PTF SAE
description
- For use where excessive lubricant pressures are not desirable. These safety valves open at a predetermined pressure.
applications
- Gearbox housings
- Moving and sliding parts
- King pins
- Universal joints
compliances
- 0
| Type/Angle | Straight |
| Thread Size | 1/8 |
| Overall Length | 0.5 in |
| Shank Length | N/A |
| Thread Type | PTF SAE |
| Hex Size | N/A |
| Relief Pressure | 1 to 5 psi |
| Drill Diameter | 3/8 in |
| Threads per Inch | N/A |
| Weight | 0.25 LB |
| EAN or UPC | 98468101452 |

