- Dry Pressure Gauge
- Back Mount
- 0 to 200 psi
- 2 1/16 in Face Diameter
| Connection Size | 1/4 in NPT(M) |
| Pressure Range [Min] | 0 psi |
| Mounting Style | Back Mount |
| Case Material | Steel |
| Face Diameter | 2 1/16 in |
| Pressure Range [Max] | 200 psi |
| Gauge Type | Dry |
| NPT Male | 1/4 in |
| Gauge Function | Pressure Gauge |
| Temperature Range [Min] | N/A |
| Gauge Pressure Range | 0 to 200 psi |
| Weight | 0.064 LB |
| EAN or UPC | 98468101650 |

