- For Giant Button Head Couplings
- Consists Gun, Relief Valve, Button Head Coupler, Two Swivels, High Pressure"T", Gauge, Hose Assembly & Adapter
- 15,000 psi
- Delivery 1 oz/24 Strokes
features
- Three-way loading
- Jam-proof
- 6 in extension
- Hydraulic coupler
- High pressure
includes
- Model 6268-2 gun
- Relief valve 319700
- Button head coupler 319702
- Swivel 52750 and 52752
- High pressure "T" 309727
- Gauge 317150
- Hose assembly 317875-1F
- Adapter 327033
- Carrying strap
| Pressure | 15000 psi |
| Capacity | 12 oz Bulk |
| Ratio | N/A |
| Working Pressure [Max] | 15,000 psi |
| Grease Gun Style | Extreme Pressure |
| Grease Gun Type | Extreme Pressure |
| Delivery | 1 oz/24 strokes |
| Weight | 21.25 LB |
| EAN or UPC | 98468146972 |

