- 1/8" NPTF Hex Socket
applications
- Closes an opening where a fitting is no longer being used
| Threads per Inch | 28 |
| Overall Length | 1/4 in |
| Type/Angle | Straight |
| Thread Size | 1/4 |
| Thread Type | Taper Thread SAE LT |
| Weight | 0.2 LB |
| EAN or UPC | 98468102206 |
| Threads per Inch | 28 |
| Overall Length | 1/4 in |
| Type/Angle | Straight |
| Thread Size | 1/4 |
| Thread Type | Taper Thread SAE LT |
| Weight | 0.2 LB |
| EAN or UPC | 98468102206 |