- Valve Type
- 1" OAL
- 17/64" Shank Length
- 3 1/2 to 4 psi Opening Pressure
- 7/16" Hex Size
description
- Allows air to escape when internal pressures are built up.
applications
- Transmissions
- Differentials
- Speed reducers
- Gear housing
features
- Prevents water or dirt from entering
| Hex Size | 7/16 in |
| Opening Pressure | 3 1/2 to 4 psi |
| Thread Type | PTF |
| Shank Length | 17/64 in |
| Type/Angle | Vent |
| Overall Length | 1 in |
| Thread Size | 1/8 |
| Weight | 0.02 LB |
| EAN or UPC | 98468102367 |

