- Relief Pressure Min. 80 Max. 140
- OAL 9/16"
- Shank Length 11/32"
- Hex Size 7/16"
description
- For use where excessive lubricant pressures are not desirable. These safety valves open at a predetermined pressure.
applications
- Gearbox housings
- Moving and sliding parts
- King pins
- Universal joints
compliances
- 0
| Thread Type | PTF SAE |
| Threads per Inch | N/A |
| Shank Length | 11/32 in |
| Relief Pressure | 80 to 140 psi |
| Type/Angle | Straight |
| Thread Size | 1/8 |
| Overall Length | 0.5625 in |
| Hex Size | 7/16 in |
| Weight | 0.015 LB |
| EAN or UPC | 98468138731 |

