- Includes Dispensing Valve
- 1/4" NPTF Air Pressure Regulator
- 1:1 Ratio Pump Transfer
- Adapter
- Tube Extension
includes
- Air pressure regulator 7624-A
- Adapter 328034
- Tube extension 338147-4
- Dispensing valve 7480-1
- Pump transfer 9616-A
| Delivery | Non-Metered Dispensing |
| Lubricant Type | Oil |
| Drum Size | 55 gal |
| Material Inlet NPTF (f) | 1 1/2 in |
| Material Outlet NPTF (f) | 1/2 in |
| Pump Type | Oil Pump |
| Pump Ratio | 1:1 |
| Pump Style | N/A |
| Weight | 0.0 LB |
| EAN or UPC | 984681485946 |

