- Use w/Hand Operated 120 lb Pumps
- 1 5/8" Tube Diameter
- Eliminates Channeling & Air Pockets
- Assists in Pumping All of the Lubricant From Containers
description
- Assists in pumping all of the lubricant from containers.
features
- Eliminates channeling and air pockets
- Protects from contamination
| Working Pressure [Max] | 120 psi |
| For Tube Diameter | N/A |
| Pump Type | Hand Operated 120 lb |
| Tube Size | 1 5/8 in |
| Use With | Hand Operated 120 lb Pumps |
| Weight | 3.55 LB |
| EAN or UPC | 98468325773 |

