Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rechargeable Battery

343151

Rechargeable Battery
Item #101748833
  • 595 Lithium Powered Grease Gun 18V Rechargeable Battery
Rechargeable Battery
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 595 Lithium Powered Grease Gun 18V Rechargeable Battery

features

  • Consistent level of performance from beginning to end of the discharge cycle
  • Up to three times as many charges as traditional NiCad batteries
  • Environmentally friendly materials
  • Three-year warranty
Voltage Rating 18
Battery Type Lithium-Ion
Weight 1.578 LB
EAN or UPC 98468364185
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison