- 20 V Input Voltage
- Use with 596/597 Series Grease Guns
features
- Use with model numbers 596-A, 596-B, 596-C and 596-D
| Voltage Rating | 20 V |
| Battery Capacity (Amp-Hrs) | 1.5 |
| Battery Type | Lithium Ion |
| Weight | 0.8 LB |
| EAN or UPC | 98468369081 |
| Voltage Rating | 20 V |
| Battery Capacity (Amp-Hrs) | 1.5 |
| Battery Type | Lithium Ion |
| Weight | 0.8 LB |
| EAN or UPC | 98468369081 |