- English Units
- Comes with Adapters for use with Grease Guns
- Lightweight
- In-line Grease Meter with LCD display
features
- Resettable, easy-to-read LCD indicates batch and cumulative totals
- Lightweight, in-line design allows use with virtually any grease dispensing valve
- Oval-gear technology
- Accurately dispenses grease without guesswork
- Lubrication points receive factory-specified amount of lubricant
- Decreases lubricant waste
- Ideal for preventative maintenance programs
| Series | 3530 |
| Maximum Operating Pressure | 10000 psi |
| Inlet Port | 1/8 |
| Type | Electronic Meter |
| Inlet Port Type | NPTF |
| Weight | 0.0 LB |

