- Grease Meter
- 10,000 psi Max Operating Pressure
- 3.2 oz/min - 88 oz/min Flow
features
- Resettable, easy-to-read LCD indicates batch and cumulative totals
- Lightweight, in-line design allows use with virtually any grease dispensing valve
- Oval-gear technology
- Accurately dispenses grease without guesswork
- Lubrication points receive factory-specified amount of lubricant
- Decreases lubricant waste
- Ideal for preventative maintenance programs
| Inlet Port Type | NPTF |
| Flow [Max] | 88 oz/min |
| Battery Size | (2) 1.5 V Alkaline |
| Flow [Min] | 3.2 oz/min |
| Inlet Port | 1/8 |
| Series | 3530 |
| Maximum Operating Pressure | 10000 psi |
| Weight | 1.2 LB |
| EAN or UPC | 98468341353 |

