- Pint Oil Mist Lubricator
features
- All units feature pressure relief valve and loader fitting
- Interchangeable nozzles allow changing flow range in the field
- Bare pint units available for OEM applications
- Modular design allows easy addition of options at a later date
- Five micron air filter element ensures only clean air reaches the lube points
- Stainless steel suction strainer provides large surface area for long service life
- Pint units are normally for indoor installations only
| Capacity Volume | 1 pt |
| Type | Oil Mist Lubricator |
| Flow [Min] | 0.3 SCFM |
| Voltage Rating | 120 |
| Flow [Max] | 1.4 SCFM |
| Weight | 17.7 LB |
| EAN or UPC | 98468321836 |

