- Develops Up to 1,800 psi
- Delivers 1 oz/7 Strokes
- 3-Way Loading
- Cartridge, Suction Fill or Bulk
- Heavy-Duty One-Piece Head
description
- Has deluxe pull handle, heavy-duty rivets, heavy-duty lever with positive stop, cleanout and vinyl grip.
features
- Three-way loading
- Jam-proof
- 6 in extension
- Hydraulic coupler
- High pressure
includes
- Loader fitting and rigid extension with coupler
| Capacity | 24 oz Bulk or 14 oz Cartridge |
| Pressure | 1800 psi |
| Grease Gun Type | Extra Heavy Duty |
| Grease Gun Style | Lever Type, Three Way Loading |
| Working Pressure [Max] | 1,800 psi |
| Delivery | 1 oz/7 strokes |
| Weight | 5.35 LB |
| EAN or UPC | 98468149300 |

