- For All Types of Pressure Gun Lubricants
- Uses Standard 3 1/2 oz Lubricant Cartridges
description
- For pressure gun lubricants.
features
- Uses standard 3 1/2 oz lubricant cartridges
- Small
- fits everywhere
- Durable construction withstands hard use
includes
- One grease cartridge
| Pressure | N/A |
| Capacity | 3 1/2 oz |
| Delivery | None |
| Grease Gun Type | Mini Gun |
| Grease Gun Style | Mini Gun |
| Weight | 1.5 LB |

