- 1/8" NPTF(f) Thread
- Standard Pull-On Type
- 10,000 psi
description
- For use with standard or giant button head fittings.
| Thread Type | NPTF |
| Coupler Type | Standard Pull-On |
| Male / Female | Female |
| Use With | Standard or Giant Button Head Fittings |
| Thread Size | 1/8 |
| Weight | 0.3 LB |
| EAN or UPC | 98468105207 |

