- Straight
- 1/4" NPTF(m) x 1/2"-27 Taper (m) Thread
| Type/Angle | Straight |
| Adapter Type | Heavy Duty/High Pressure |
| Overall Length | N/A |
| Threads | 1/2-27 Taper(m), 1/4 NPTF(m) |
| Weight | 0.058 LB |
| EAN or UPC | 98468117194 |
| Type/Angle | Straight |
| Adapter Type | Heavy Duty/High Pressure |
| Overall Length | N/A |
| Threads | 1/2-27 Taper(m), 1/4 NPTF(m) |
| Weight | 0.058 LB |
| EAN or UPC | 98468117194 |