- 90° Angle
- OAL 1-1/8"
- Thread Length 17/64"
- Shank Length 17/32"
| Threads | 1/8 NPTF(f), 1/8 PTF(m) SAE Short |
| Overall Length | 1.125 in |
| Type/Angle | 90° |
| Shank Length | 17/32 in |
| Weight | 0.035 LB |
| EAN or UPC | 98468105245 |
| Threads | 1/8 NPTF(f), 1/8 PTF(m) SAE Short |
| Overall Length | 1.125 in |
| Type/Angle | 90° |
| Shank Length | 17/32 in |
| Weight | 0.035 LB |
| EAN or UPC | 98468105245 |