- 1/8 in Inlet Thread Size
features
- 45 degree angle
- Overall length 1 In.
- Shank length 7/16 In.
- Thread length 7/32 In
- Trivalent zinc plating for resistance to corrosion.
- Elbow
| Inlet Thread Size | 1/8 in |
| Type/Angle | 45° |
| Threads | 1/8 NPTF(f), 1/8 PTF(m) SAE Short |
| Overall Length | 1 in |
| Length | 1 in |
| Color | Silver |
| Weight | 0.029 LB |
| EAN or UPC | 98468105252 |

