Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Elbow Bodies

43718

Elbow Bodies
Item #100874180
  • 90° Angle
  • Overall Length 1 3/16"
  • Thread Length 13/32"
  • Shank Length 5/8"
Elbow Bodies
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Angle
  • Overall Length 1 3/16"
  • Thread Length 13/32"
  • Shank Length 5/8"
Type/Angle 90°
Overall Length 1.1875 in
Threads 1/8 NPTF(f), 1/4 PTF(m) SAE Short
Weight 0.054 LB
EAN or UPC 98468105276
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison