- 1/4 in Inlet Thread Size
features
- 90 degree angle
- Overall length 1-11/32 In.
- Shank length 19/32 In.
- Thread length 13/32 In.
- Trivalent zinc plating for resistance to corrosion.
- Elbow
| Overall Length | 1.34375 in |
| Threads | 1/8" NPTF, 1/4 PTF(m) |
| Inlet Thread Size | 1/4 in |
| Type/Angle | 90° |
| Color | Silver |
| Weight | 0.085 LB |
| EAN or UPC | 98468200247 |

