Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Fitting Extension

43761

Fitting Extension
Item #100874649
  • OAL 3/4"
  • Effective Thread Length 3/16"
  • Shank Length 9/32"
  • Hex Size 1/2"
Fitting Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • OAL 3/4"
  • Effective Thread Length 3/16"
  • Shank Length 9/32"
  • Hex Size 1/2"
Threads 1/8 NPTF(f), 1/8 PTF(m) SAE Special Short
Shank Length 9/32 in
Overall Length 0.75 in
Weight 0.03 LB
EAN or UPC 98468105306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison