Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Fitting Extension

43762

Fitting Extension
Item #100874650
  • OAL 1 1/4"
  • Effective Thread Length 17/64"
  • Shank Length 11/16"
  • Hex Size 1/2"
Fitting Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • OAL 1 1/4"
  • Effective Thread Length 17/64"
  • Shank Length 11/16"
  • Hex Size 1/2"
Shank Length 0.6875 in
Overall Length 1.25 in
Threads 1/8 NPTF(f), 1/8 PTF(m) SAE Special Short
Weight 0.031 LB
EAN or UPC 98468105313
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison