Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Elbow Bodies

44701

Elbow Bodies
Item #100874651
  • 90° Angle
  • OAL 1"
  • Thread Length 7/32"
  • Shank Length 7/16"
Elbow Bodies
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Angle
  • OAL 1"
  • Thread Length 7/32"
  • Shank Length 7/16"
Threads 1/8 NPTF(f), 1/8 PTF(m) SAE Short
Overall Length 1 in
Type/Angle 90°
Weight 0.04 LB
EAN or UPC 98468105320
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison