Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bushings

45120

Bushings
Item #100872775
  • 1/8" NPTF(f) x 1/4" NPTF(m)
  • Hex Size 9/16"
  • OAL 3/4"
  • Thread Length 13/32"
  • Shank Length 1/2"
Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" NPTF(f) x 1/4" NPTF(m)
  • Hex Size 9/16"
  • OAL 3/4"
  • Thread Length 13/32"
  • Shank Length 1/2"
Threads 1/4 NPTF(m), 1/8 NPTF(f)
Overall Length 0.75 in
Shank Length 1/2 in
Weight 0.02 LB
EAN or UPC 98468105344
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison