- 1/8" BSPT Relief Fitting
- 1 - 5 psi Opening Pressure
features
- Achieves pressure tight joints by the threads alone
| Overall Length | 0.5 in |
| Thread Size | 1/8 |
| Threads per Inch | 27 |
| Type/Angle | Pipe Thread |
| Thread Type | BSPT |
| Opening Pressure | 1 to 5 psi |
| Weight | 0.01 LB |
| EAN or UPC | 98468340981 |

