- 1-5 psi Relief Pressure
- 1/2" OAL
- 19/64" Shank Length
- 7/16" Hex Size
- Use On Gear Box Housings and Bearings Where Excessive Lubricant Pressures Are Not Desirable
description
- For use where excessive lubricant pressures are not desirable. These safety valves open at a predetermined pressure.
applications
- Gearbox housings
- Moving and sliding parts
- King pins
- Universal joints
features
- 1 PSI minimum to 5 PSI maximum relief pressure
- Overall length 1/2 In.
- Shank length 19/64 In.
- Hex 7/16 In.
- Thread 1/8 In. PTF SAE SPL Short.
- Pressure Relief
| Thread Type | PTF SAE |
| Shank Length | 19/64 in |
| Relief Pressure | 1 to 5 psi |
| Type/Angle | Straight |
| Hex Size | 7/16 in |
| Overall Length | 1/2 in |
| Plating | Zinc Dichromate |
| Thread Size | 1/8 |
| Weight | 0.04 LB |
| EAN or UPC | 98468105375 |

