- Grease Gun
- Three Way Loading
- 10,000 PSI
- 1 oz Grease per 21 Strokes
- Camouflage
features
- Custom camouflage pattern
- Develops up to 10,000 psi
- Three way loading (cartridge, suction or fast fill)
- Delivers 1 oz of grease per 21 strokes
| Grease Gun Style | Three Way Loading |
| Grease Gun Type | Lever Action |
| Capacity | 24 oz Bulk or 14 oz Cartridge |
| Color | Camouflage |
| Pressure | 10000 psi |
| Working Pressure [Max] | 10,000 psi |
| Delivery | 1 oz/21 strokes |
| Weight | 3.73 LB |
| EAN or UPC | 98468373798 |

