- 18" Hose & Coupler
- 10,000 psi
- Delivery 1 oz/21 Strokes
includes
- 18" hose, coupler, loader fitting
| Grease Gun Type | Extra Heavy Duty |
| Delivery | 1 oz/21 strokes |
| Grease Gun Style | Lever Type |
| Working Pressure [Max] | 10,000 psi |
| Pressure | 10,000 psi |
| Capacity | 16 oz Bulk or 14.5 oz Cartridge |
| Weight | 3.25 LB |
| EAN or UPC | 98468201480 |

